USB Cable

  • Mfr # 04760181
  • Zoro # G7588935
product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

For Use With
Calipers
Brand and Series
TESA TLC
IP Rating
IP67
Output End Connection Type
USB
Product Type
TLC-USB Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
04760181
Zoro #
G7588935
UPC #
622419474281
Country of Origin
Mexico
Item
TLC-USB Cable
For Use With
Calipers
Brand and Series
TESA TLC
IP Rating
IP67
Output End Connection Type
USB
Product Type
TLC-USB Cable
Compatible Product Type
Calipers

Description

TLC-USB Cable, Brand and Series TESA TLC, For Use With Calipers, Output End Connection Type USB, IP Rating IP67

Ratings & reviews