Shop WELLER
See all product information
Create Account
Stand, ESD Safe
- Mfr # PH50
- Zoro # G7594246
product price:Â
$
34.49
/ea
Key Features
For Use With
Weller PES50 & PES51 Slim Profile Soldering Irons
Application
Soldering
Includes
Cleaning Sponge, Safety Rest
Characteristics
ESD Safe
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH50
- Zoro #
- G7594246
- UPC #
- 037103161093
- Country of Origin
- China
- Item
- Stand
- For Use With
- Weller PES50 & PES51 Slim Profile Soldering Irons
- Application
- Soldering
- Includes
- Cleaning Sponge, Safety Rest
- Characteristics
- ESD Safe
- Color
- Black
- Compatible Handpiece Manufacturer Model Number
- PES50, PES51
- ESD Safe
- Yes
- Compatible Station
- PES50
- Product Type
- Soldering Iron Stand & Cleaner
- Compatible Station Manufacturer Model Number
- PES50
- Wire Color
- Black
- Compatible Product Type
- Weller PES50 & PES51 Slim Profile Soldering Irons
Description
Stand, ESD Safe Yes, For Use With Weller PES50 & PES51 Slim Profile Soldering Irons, Includes Cleaning Sponge, Safety Rest, Compatible Handpiece Manufacturer Model Number PES50, PES51, Compatible Station Manufacturer Model Number PES50, Color Black, Product Type Soldering Iron Stand & Cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.