Shop FATH
See all product information
Create Account
Clip Block, Plain, Polyamide
- Mfr # 094311
- Zoro # G7595078
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Material
Polyamide
For Use With
20 Series
Series
20 Series
Finish
Unfinished
Width (In.)
33/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 094311
- Zoro #
- G7595078
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width (In.)
- 33/64 in
- Overall Height
- 12 mm
- For Slot Width
- 5.26 mm
- Overall Width
- 13 mm
- Overall Length
- 18 mm
- For Maximum Panel Thickness
- 6 mm
- Wire Rope Length
- 18 mm
- Length
- 18 mm
Details
- Item
- Clip Block
- Material
- Polyamide
- For Use With
- 20 Series
- Series
- 20 Series
- Finish
- Unfinished
- Color
- Black
- For Profile Type
- Single
- Product Type
- Clip Block
- Includes Fasteners
- No
- Compatible Brand and Series
- Fath 20 Series
- System of Measurement
- Metric
- For Panel Type
- Solid
- Shell Material
- Polyamide
- Wire Color
- Black
Description
Clip Block, Metric, Unfinished, Polyamide, Black, Compatible Brand and Series Fath 20 Series, Single, Includes Fasteners No, Mounting Hole Diameter Not Applicable, Overall Height 12 mm, Overall Length 18 mm, Overall Width 13 mm, For Slot Width 5.26 mm, 20 Series, For Maximum Panel Thickness 6 mm, For Panel Type Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.