Tailpipe Cutter
- Mfr # 27045
- Zoro # G7603988
product price:Â
$
46.99
/ea
Key Features
Application
The OEMTOOLS Tailpipe Cutter is designed for both on and off the car cutting of tailpipes and exhaust pipes with diameter ranging from 3/4" to 3-1/4" (19-83 mm). A cutting wheel on each roller provides smooth tracking.
For Use On
Automotive tail pipes
Lead Length
10.7
Height
4
Width
3.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27045
- Zoro #
- G7603988
- UPC #
- 76812270450
- Country of Origin
- United States
- Item
- Tailpipe Cutter
- Application
- The OEMTOOLS Tailpipe Cutter is designed for both on and off the car cutting of tailpipes and exhaust pipes with diameter ranging from 3/4" to 3-1/4" (19-83 mm). A cutting wheel on each roller provides smooth tracking.
- For Use On
- Automotive tail pipes
- Weight
- 1.35
Dimensions
- Lead Length
- 10.7
- Height
- 4
- Width
- 3.9
Description
Tailpipe Cutter. designed for both on and off the car cutting of tailpipes and exhaust pipes with diameters ranging from 3/4" to 3-1/4" (19-83 mm). A cutting wheel on each roller provides smooth
tracking. Cushion Grip Handles. Designed for Both On and Off Cutting .
tracking. Cushion Grip Handles. Designed for Both On and Off Cutting .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.