Harmonic Balancer Puller Kit
- Mfr # 24389
- Zoro # G7604374
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Application
can be used to extract most fluid types: engine oil, transmission fluid, gear oil, coolant, power steering fluid.
For Use With
most fluid types: engine oil, transmission fluid, gear oil, coolant, power steering fluid.
Includes
Includes 5 Ft. of Flex Hose and (2) Dipstick Hoses
Weight
6.33
Length
19.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24389
- Zoro #
- G7604374
- UPC #
- 76811348689
- Country of Origin
- Taiwan, Province of China
- Item
- Harmonic Balancer Puller Kit
- Application
- can be used to extract most fluid types: engine oil, transmission fluid, gear oil, coolant, power steering fluid.
- For Use With
- most fluid types: engine oil, transmission fluid, gear oil, coolant, power steering fluid.
- Includes
- Includes 5 Ft. of Flex Hose and (2) Dipstick Hoses
- Weight
- 6.33
Dimensions
- Length
- 19.5
- Width
- 8.75
- Height
- 8.75
Description
Harmonic Balancer Puller Kit. Includes: Puller Body, 3-Jaw Puller, 3 Jaw Retaining Pins, 3 Wave Washers, Pressure Screw, The Unique Spring-loaded Jaws Hold the Legs in Place When Positioning the Tool Making for Easy Use, Insert Rods: 4", 5-13/32", 6-1/2" and 7-13/32", Designed for Use with Model GM 2000 Generation II Cadillac (1988 - Newer), Chevrolet Trucks (2003 - Newer), Chrysler (1990), Ford (1995 - Newer), and Mitsubishi Eclipse (1995) Comes in a Sturdy Blow Mold Case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.