Packing Extractor, Solid Shaft, Pick
- Mfr # NO.1820
- Zoro # G7606216
product price:Â
$
6.55
/ea
Key Features
Point Type
Corkscrew
Magnet End
Yes
Overall Length (In.)
7
Handle Material
Aluminum
Replaceable Tip
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NO.1820
- Zoro #
- G7606216
- UPC #
- 032513100779
- Country of Origin
- United States
Dimensions
- Overall Length (In.)
- 7
- Handle Dia. (In.)
- 1/2
- Overall Length
- 7 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Details
- Item
- Packing Extractor
- Point Type
- Corkscrew
- Magnet End
- Yes
- Handle Material
- Aluminum
- Replaceable Tip
- No
- Handle
- Knurled
- Tip Material
- Steel
- Threaded Points
- No
- Finish
- Aluminum
- Tool Type
- Solid Shaft
- Tool Tip Type
- Pick
- Product Type
- Packing Extractor
- Extractor Tip Style
- Pick
- Extractor Shaft Style
- Solid
Description
Packing Extractor, Overall Length 7 in, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Extractor, Tool Tip Type Pick, Tool Type Solid Shaft, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.