Shop RIDGID
See all product information
Create Account
Pipe Extractor, 1/8"
- Mfr # 35595
- Zoro # G7607582
product price:Â
$
19.99
/ea
Key Features
Impact Rated
No
Fits Brand
Ridgid
Features
Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
Tool Length
2 1/5 in
Compatible Pipe Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35595
- Zoro #
- G7607582
- UPC #
- 095691355959
- Country of Origin
- Korea, Republic of
- Item
- Pipe Extractor, 1/8"
- Impact Rated
- No
- Fits Brand
- Ridgid
- Features
- Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
- Compatible Thread Type
- Right-Hand
- Drive Shape
- Square
- Compatible Pipe Schedule
- 40
- Flute Type
- Straight
- Tool Weight
- 0.75 oz
Description
Pipe Extractor, 1/8 In., Compatible Pipe Size 1/8 in, Compatible Pipe Schedule 40, Compatible Thread Type Right-Hand, Drill Bit Size 1/4 in, Flute Type Straight, Drive Shape Square, Features Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings, Tool Length 2 1/5 in, Tool Weight 0.75 oz