Shaker

  • Mfr # BIS-2
  • Zoro # G7611636
product price: 
$
4,812.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Special Features
Corrosion Resistance Interior, LCD Display, Over Current Protection, PID Microprocessor Control, Temperature Deviation Alarm
Overall Depth
25 3/8 in
Overall Height
18 1/8 in
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BIS-2
Zoro #
G7611636
UPC #
712190996871
Country of Origin
China

Dimensions

Overall Depth
25 3/8 in
Overall Height
18 1/8 in
Platform Width - Lab Equipment
13.8 in
Platform Length - Lab Equipment
13.8 in
Overall Width
19 3/4 in
Platform Width
13 3/4 in
Platform Length
13 3/4 in
Fits Chest Size
Automatic Calibration Function

Details

Material
Stainless Steel
Special Features
Corrosion Resistance Interior, LCD Display, Over Current Protection, PID Microprocessor Control, Temperature Deviation Alarm
Voltage
120V AC
Number of Platforms
1
Speed Range
40 to 300 rpm
Item
Incubated Shaker Sticky Pad
Hz
50/60
Load Capacity
8.82 lb
Watts
650 W
Standards
DIN 12880, ETL
Item - Lab Shakers
Shaker
For Use With
Variety of Tubes, Flasks and Other Containers
Operating Temp. Range
Ambient +5 Degrees to 50 Degrees C
Product Type
Shaker Sticky Pad
Operating Temperature - Minimum
-13 Degrees C
Speed - Minimum
40 RPM
Wattage
650 W
Plug Type
NEMA 5-15
Weight
70.6 lb
Operating Temperature - Maximum
50 Degrees C
Features
Automatic Calibration Function
Speed - Maximum
300 RPM
Capacity
4 L
Frequency
60 Hz
Includes
Flask Rack, Rubber Mat, Spring Wire Rack, Tube Racks
Compatible Product Type
Platforms
Plug Style
Standard
Movement Type
Reciprocal
Shell Material
Stainless Steel

Description

Shaker, Platform Length - Lab Equipment 13.8 in, Platform Width - Lab Equipment 13.8 in, Load Capacity 8.82 lb, Speed Range 40 to 300 rpm, Operating Temp. Range Ambient +5 Degrees to 50 Degrees C, Number of Platforms 1, Hz 50/60, Voltage 120V AC, Overall Depth 25 3/8 in, Overall Height 18 1/8 in, Overall Width 19 3/4 in

Ratings & reviews