Shop AMERICAN LOUVER
See all product information
Create Account
6 in Square Step-Down Diffuser, White
- Mfr # STR-C-6W-FR
- Zoro # G7612195
product price:Â
$
85.95
/ea
Key Features
Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Duct Size
6 in
Diffuser Face Type
Step-Down
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR-C-6W-FR
- Zoro #
- G7612195
- UPC #
- -
- Country of Origin
- United States
- Diffuser Shape
- Square
- Diffuser Item
- Ceiling Diffuser
- Diffuser Face Type
- Step-Down
- Material
- Plastic
- Diffuser Adjustable
- No
- Diffuser Color
- White
- Diffuser Finish
- Smooth
- Air Diffusion Pattern
- 360 Degrees
- Item
- Diffuser
- Shape
- Square
- Finish
- Smooth
- Product Type
- Ceiling Diffuser
- Insulation Material
- None
- Series
- STR-C
- Color
- White
- Face Type
- Square Cone
- Air Diffusion Angle
- 360 Degrees
- Adjustable Blades
- No
- Insulated
- No
- Mounting Style
- Lay-In
- Shell Material
- Plastic
- Wire Color
- White
- Traction Material
- Plastic
Dimensions
- Diffuser Duct Size
- 6 in
- Height
- 6 1/4 in
- Width
- 22 3/4 in
- Depth
- 22 3/4 in
- Duct Size
- 6 in
- Overall Height
- 23 3/4 in
- Overall Depth
- 6 3/8 in
- Overall Width
- 23 3/4 in
Description
Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 3/8 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Duct Size 6 in, Face Type Square Cone, Adjustable Blades No, Color White, Material Plastic, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square, Series STR-C, Finish Smooth, Insulation Material None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.