Shop BEING SCIENTIFIC

HotPlateStirrer, Alum, 5-1/8"H, 120VAC, Dgtl

  • Mfr # BMS-09B5
  • Zoro # G7612205

product price: 
$
675.99
/ea
Free Shipping & Returns

Key Features

Auto Shutoff
Yes
Includes Timer
Yes
Plate Width
7 1/8 in
Variable Speed
Yes
Plate Length
7 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BMS-09B5
Zoro #
G7612205
UPC #
712190996727
Country of Origin
China
Item
Hot Plate Stirrer
Auto Shutoff
Yes
Includes Timer
Yes
Variable Speed
Yes
Temp. Range (C)
Ambient +5 Degrees to 320 Degrees
Speed
200 to 2000 rpm
Digital/Analog
Digital
Plate Shape
Rectangular
Load Capacity - English
1.3 gal
Load Capacity - Metric
5 L
Watts
550 W
Temp. Range (F)
Ambient +9 Degrees to 608 Degrees
Hot Plate Item
Hot Plate Stirrer
Voltage
120V AC
Plate Material
Aluminum
Resistance Properties
Corrosion-Resistant
Speed Setting
Variable
Hot Surface Warning
Yes
Hot Plate Type
Hot Plate Stirrer
Product Type
Hot Plate Stirrer
Display Type
Digital
Standards
ETL, ISO 9001
Plate Finish
Ceramic
Temperature - Minimum
5 Degrees C
Maximum Stirring Speed
2,000 RPM
Wattage
550 W
Number of Stirring Positions
1
Temperature - Maximum
320 Degrees C
Minimum Stirring Speed
200 RPM
Plug Type
NEMA 5-15P
Programmable
Not Programmable
Color
Blue, Gray
Wire Color
Blue, Gray

Dimensions

Plate Width
7 1/8 in
Plate Length
7 1/8 in
Overall Width
8 1/4 in
Overall Length
13 in
Overall Height
5 1/8 in
Overall Depth
8 1/4 in

Description

Hot Plate Stirrer, Temp. Range (C) Ambient +5 Degrees to 320 Degrees , Temp. Range (F) Ambient +9 Degrees to 608 Degrees , Plate Length 7 1/8 in, Plate Width 7 1/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 1.3 gal, Load Capacity - Metric 5 L, Overall Height 5 1/8 in, Overall Length 13 in, Overall Width 8 1/4 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 200 to 2000 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 120V AC, 550 W Watts

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.