HotPlateStirrer, Alum, 4-1/4"H, 120VAC, Dgtl

  • Mfr # BMS-07B3
  • Zoro # G7612290
product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 1/4 in
Load Capacity - English
0.8 gal
Load Capacity - Metric
3 L
Overall Length
9.8 in
Watts
350 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BMS-07B3
Zoro #
G7612290
UPC #
712190996710
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Length
9.8 in
Plate Length
5 1/8 in
Overall Width
5 7/8 in
Plate Width
5 1/8 in
Overall Depth
9 3/4 in

Details

Item
Hot Plate Stirrer
Load Capacity - English
0.8 gal
Load Capacity - Metric
3 L
Watts
350 W
Hot Plate Item
Hot Plate Stirrer
Temp. Range (F)
Ambient +9 Degrees to 608 Degrees
Auto Shutoff
Yes
Plate Material
Aluminum
Variable Speed
Yes
Voltage
120V AC
Temp. Range (C)
Ambient +5 Degrees to 320 Degrees
Includes Timer
Yes
Plate Shape
Rectangular
Speed
200 to 2000 rpm
Digital/Analog
Digital
Plate Finish
Ceramic
Standards
ETL, ISO 9001
Wattage
350 W
Speed Setting
Variable
Resistance Properties
Corrosion-Resistant
Minimum Stirring Speed
200 RPM
Temperature - Maximum
320 Degrees C
Temperature - Minimum
5 Degrees C
Number of Stirring Positions
1
Product Type
Hot Plate Stirrer
Hot Surface Warning
Yes
Display Type
Digital
Hot Plate Type
Hot Plate Stirrer
Maximum Stirring Speed
2,000 RPM
Programmable
Not Programmable
Plug Type
NEMA 5-15P
Color
Blue, Gray
Wire Color
Blue, Gray

Description

Hot Plate Stirrer, Temp. Range (C) Ambient +5 Degrees to 320 Degrees , Temp. Range (F) Ambient +9 Degrees to 608 Degrees , Plate Length 5 1/8 in, Plate Width 5 1/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 0.8 gal, Load Capacity - Metric 3 L, Overall Height 4 1/4 in, Overall Length 9.8 in, Overall Width 5 7/8 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 200 to 2000 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 120V AC, 350 W Watts

Restrictions

Hazardous material

Ratings & reviews