Shop TRACEABLELIVE

Data Logger, USB/Wireless Interface

  • Mfr # 6513
  • Zoro # G7612475

product price: 
$
548.99
/ea
Free Shipping & Returns

Key Features

Interface
USB, Wireless
Includes
(2) Probes, Hook and Loop Strip, Magnetic Strip
Features
Adjustable Alarm, Cloud Based Interface, Wi-Fi Connectivity
Temp. Range (F)
-328 Degrees to 221 Degrees F
Accuracy
+/-0.4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6513
Zoro #
G7612475
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
6 in
Manufacturers Warranty Length
1 yr
Width (In.)
2.5 in
Depth (In.)
0.75 in
Overall Width
2 1/2 in
Overall Depth
3/4 in
Manufacturer Warranty Length
1 yr
Overall Height
6 in
Battery Size
AAA
Fits Chest Size
Adjustable Alarm, Cloud Based Interface, Wi-Fi Connectivity

Details

Item
Data Logger
Interface
USB, Wireless
Includes
(2) Probes, Hook and Loop Strip, Magnetic Strip
Features
Adjustable Alarm, Cloud Based Interface, Wi-Fi Connectivity
Temp. Range (F)
-328 Degrees to 221 Degrees F
Accuracy
+/-0.4 Degrees F
Sample Point Storage
100
Software Required
No
Time Intervals
5 min to 8 hr
Type
Temperature
Frequency of Transmissions
15 min to 24 hr
Battery Life
6 mo
Special Features
100 Stored Max Alarms, Cloud Based Interface, Min/Max Reading, WiFi Connectivity
Temp. Range (C)
-200 Degrees to 105 Degrees C
Wireless Range
Up to 33 ft
Compatible With
Android, iOS
Voltage Range
3V
Maximum Dew Point Measured
221 Degrees F
Software Options
No Software Required
Calibration Certificate Type
NIST
Battery Run Time
6 mo
Battery Voltage
1.5V
Minimum Temperature Measured Degrees F
-328 Degrees F
Battery Chemistry
Alkaline
Alert Type
Digital Display, Sound
Maximum Temperature Measured Degrees C
105 Degrees C
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Minimum Dew Point Measured
-328 Degrees F
Number of Records Stored
100
Minimum Temperature Measured Degrees C
-200 Degrees C
Batteries Included
Yes
Maximum Sampling Rate
24 hr
Accuracy Degrees F
+/-0.4 Degrees F
Accuracy Degrees C
+/-0.25 Degrees C
Number of Probes Included
2
Compatible Operating Systems
Android, iOS
Power Source
Battery
Maximum Temperature Measured Degrees F
221 Degrees F
Current Channels
2
Number of Batteries Required
4
Minimum Sampling Rate
15 min
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels 2, Maximum Dew Point Measured 221 Degrees F, Minimum Dew Point Measured -328 Degrees F, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 15 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.