Shop AMERICAN LOUVER
See all product information
Create Account
Square Perforated Diffusers, White
- Mfr # STR-PERF-2238-5PK
- Zoro # G7612816
product price:Â
$
180.99
/pk of 5, $36.20/ea
Free Shipping & Returns
Key Features
Diffuser Shape
Square
Diffuser Item
Perforated Diffuser
Diffuser Face Type
Perforated
Material
Plastic
Diffuser Adjustable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR-PERF-2238-5PK
- Zoro #
- G7612816
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1/10 in
- Depth
- 23 3/4 in
- Width
- 23 3/4 in
- Hole Size
- 3/8 in
- Overall Depth
- 7/8 in
- Overall Width
- 23 3/4 in
- Overall Height
- 23 3/4 in
Description
Diffusers, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 7/8 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Face Type Perforated, Adjustable Blades No, Hole Size 3/8 in, Color White, Material Plastic, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square, Series STR-PERF, Finish Smooth, Insulation Material None, Package Quantity 5
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.