Data Logger, USB/Wireless Interface

  • Mfr # 6514
  • Zoro # G7613053
product price: 
$
445.99
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
Flip Stand, Hook and Loop Strip, Probe, Wall Mount Magnetic
Features
Adjustable Alarm, Cloud Based Interface, Wi-Fi Connectivity
Accuracy
+/-0.4 Degrees F
Temp. Range (F)
32 Degrees to 572 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6514
Zoro #
G7613053
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
6 in
Manufacturers Warranty Length
1 yr
Depth (In.)
0.75 in
Width (In.)
2.5 in
Overall Height
6 in
Battery Size
AAA
Manufacturer Warranty Length
1 yr
Overall Width
2 1/2 in
Overall Depth
3/4 in
Fits Chest Size
Adjustable Alarm, Cloud Based Interface, Wi-Fi Connectivity

Details

Item
Data Logger
Interface
Wireless
Includes
Flip Stand, Hook and Loop Strip, Probe, Wall Mount Magnetic
Features
Adjustable Alarm, Cloud Based Interface, Wi-Fi Connectivity
Accuracy
+/-0.4 Degrees F
Temp. Range (F)
32 Degrees to 572 Degrees F
Sample Point Storage
100
Software Required
No
Time Intervals
5 min to 8 hr
Frequency of Transmissions
15 min to 24 hr
Temp. Range (C)
0 Degrees to 300 Degrees C
Wireless Range
Up to 33 ft
Battery Life
6 mo
Type
Temperature
Voltage Range
3V
Special Features
100 Stored Max Alarms, Cloud Based Interface, Min/Max Reading, WiFi Connectivity
Compatible With
Android, iOS
Maximum Dew Point Measured
572 Degrees F
Number of Batteries Required
4
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Accuracy Degrees F
+/-0.4 Degrees F
Accuracy Degrees C
+/-0.25 Degrees C
Minimum Temperature Measured Degrees F
32 Degrees F
Number of Probes Included
1
Minimum Temperature Measured Degrees C
0 Degrees C
Batteries Included
Yes
Battery Voltage
1.5V
Calibration Certificate Type
NIST
Maximum Temperature Measured Degrees C
300 Degrees C
Number of Records Stored
100
Current Channels
1
Power Source
Battery
Battery Run Time
6 mo
Minimum Sampling Rate
15 min
Minimum Dew Point Measured
32 Degrees F
Software Options
No Software Required
Maximum Sampling Rate
24 hr
Compatible Operating Systems
Android, iOS
Maximum Temperature Measured Degrees F
572 Degrees F
Battery Chemistry
Alkaline
Alert Type
Digital Display, Sound
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels 1, Maximum Dew Point Measured 572 Degrees F, Minimum Dew Point Measured 32 Degrees F, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 15 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Ratings & reviews