Electrode, Hypertherm, Machine;Hand, PK5
- Mfr # 220669ATTC
- Zoro # G7620392
product price:Â
$
61.95
/pk of 5, $12.39/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
PMX45
Duty Rating
Standard Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220669ATTC
- Zoro #
- G7620392
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Electrode
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm HPR
- Compatible with Brand
- Hypertherm
- Application
- PMX45
- Duty Rating
- Standard Duty
- Compatible with Series
- T45m, T45v
- Compatible with Manufacturer Part Number
- PMX45
- For Plasma Torch Type
- Handheld, Machine
- Compatible Brand
- Hypertherm
- Amperage - Maximum
- 45 A
- Process
- Plasma Cutting
- Compatible Manufacturer Part Number
- PMX45
- Compatible Plasma Torch Series
- T45m, T45v
- Compatible Plasma Torch Type
- Handheld, Machine
Description
Electrode, Duty Rating Standard Duty, Compatible with Series T45m, T45v, Compatible with Brand Hypertherm, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PMX45, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm HPR, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.