Shop DEWALT
See all product information
Create Account
Chisel, ScalIng
- Mfr # DW5952
- Zoro # G7637673
product price:
$
21.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Construction
Length (In.)
3 x 12
Overall Length (In.)
12 in
Blade Width (In.)
3 in
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW5952
- Zoro #
- G7637673
- UPC #
- 028874059528
- Country of Origin
- United States
- Item
- Chisel Bit
- Application
- Construction
- Non-Sparking
- No
- Cutting Application
- Finishing, Surface Material Removal
- Cutting Direction
- Right Hand
- Chisel Type
- Flat Chisel
- Measurement System
- Fractional Inch
- Primary Material Application
- Concrete
- Shank Type - Machining
- Hex
- Finish - Machining
- Bright (Uncoated)
- Chisel Collar Shape
- Flat
- Material - Machining
- Steel
- For Tool Type
- Rotary Hammer
- Decimal Equivalent
- 0.6
- For Workpiece Material
- Concrete
- Shank Type
- Hex
- Product Type
- Breaker and Demolition Hammer Chisel
- Point Type
- Flat Chisel
- Material
- Steel
- Compatible Product Type
- 3/4" Hex Shank
- Finish
- Bright (Uncoated)
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length (In.)
- 3 x 12
- Overall Length (In.)
- 12 in
- Blade Width (In.)
- 3 in
- Overall Length
- 12 in
- Shank Hex Size
- 3/4 in
- Head Width
- 3 in
- Shank Diameter
- 21/32 in
- Drill Bit Size
- 3 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Featuring a fully hardened steel body for helps to increased life and extreme durability, DEWALT Chisels & Demolition Steel are ideal for chipping and breaking a range of masonry materials. Sturdy enough for tough jobsite demands.
- • Fully hardened steel body delivers increased life and durability
Designed for:
- • (1) Chisel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.