Visor Bracket, Aluminum, Black
- Mfr # VB-50
- Zoro # G7649962
product price:Â
$
11.19
/ea
Key Features
Color
Black
Material
Aluminum
For Use With
Use with Gold and Weld Shade Shields; Non-Slotted Safety Helmets
Standards
ANSI Z87.1-2010
Features
High Temperature Applications; The Overhead Center Position Feature Balances and Distributes the Weight of the Shield Evenly in the ‘Up’ Position; High Strength and Impact Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VB-50
- Zoro #
- G7649962
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Visor Bracket
- Color
- Black
- Material
- Aluminum
- For Use With
- Use with Gold and Weld Shade Shields; Non-Slotted Safety Helmets
- Standards
- ANSI Z87.1-2010
- Features
- High Temperature Applications; The Overhead Center Position Feature Balances and Distributes the Weight of the Shield Evenly in the ‘Up’ Position; High Strength and Impact Resistance
Description
Visor Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.