Flex-Column, 0.7x4cm, PK10
- Mfr # 420400-0704
- Zoro # G7655751
product price:Â
$
259.99
/pk of 10, $26.00/ea
Free Shipping & Returns
Key Features
Material of Construction
Glass and Polypropylene
Capacity
2ml
Standards and Approvals
None
Length
4cm
Max. Temp. (F)
265
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420400-0704
- Zoro #
- G7655751
- UPC #
- -
- Country of Origin
- United States
- Item
- Flex-Column
- Material of Construction
- Glass and Polypropylene
- Capacity
- 2ml
- Standards and Approvals
- None
- Max. Temp. (F)
- 265
- Max. Temp. (C)
- 130
- Special Features
- Luer Fitting
- Product Type
- Chromatography Column
- Autoclavable
- No
- Sterile/Non-Sterile
- Sterile
- Column Type
- Ion-Exchange
Dimensions
- Length
- 4cm
- Outside Dia.
- 0.7cm
- Column Length
- 4 cm
- Column Inner Diameter
- 0.7 cm
- Column Particle Size
- 20 micron
Description
Flex-Column, Product Type Chromatography Column, Column Length 4 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 0.7 cm, Autoclavable No, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.