Shop KIMBLE CHASE
See all product information
Create Account
Flex-Column, 1.5x5cm
- Mfr # 420401-1505
- Zoro # G7656022
product price:Â
$
53.75
/ea
Key Features
Outside Dia.
1.5cm
Special Features
Luer Fitting
Max. Temp. (C)
130
Length
5cm
Capacity
9mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420401-1505
- Zoro #
- G7656022
- UPC #
- -
- Country of Origin
- United States
- Item
- Flex-Column
- Special Features
- Luer Fitting
- Max. Temp. (C)
- 130
- Capacity
- 9mL
- Material of Construction
- Glass and Polypropylene
- Max. Temp. (F)
- 265
- Standards and Approvals
- None
- Tolerance
- 1.77cm
- Product Type
- Chromatography Column
- Column Type
- Ion-Exchange
- Autoclavable
- No
- Sterile/Non-Sterile
- Sterile
Dimensions
- Outside Dia.
- 1.5cm
- Length
- 5cm
- Column Particle Size
- 20 micron
- Column Length
- 5 cm
- Column Inner Diameter
- 1.5 cm
Description
Flex-Column, Product Type Chromatography Column, Column Length 5 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1.5 cm, Autoclavable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.