Indexable Thread Turning Insert, 1/4"
- Mfr # 43.463G.64.400
- Zoro # G7662072
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.69"
Features
Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening, Techniks Certified For Dual Contact Spindles
Standards
ANSI, ISO
Projection
4"
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43.463G.64.400
- Zoro #
- G7662072
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6.69"
- Hole Dia.
- 0.75"
- Nose Dia.
- 2.24"
- Bore Depth
- 2.38"
Details
- Item
- Milling Chuck
- Features
- Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening, Techniks Certified For Dual Contact Spindles
- Standards
- ANSI, ISO
- Projection
- 4"
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Description
Milling Chuck, Hole Dia. 0.75 In., Nose Dia. 2.24 In., Projection 4 In., Coolant Fed Coolant Through, Bore Depth 2.38 In., Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening, Techniks Certified For Dual Contact Spindles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.