Shop TECHNIKS
See all product information
Create Account
Indexable Thread Turning Insert, 0.1560"
- Mfr # 29212
- Zoro # G7662197
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Metric
Projection
100.00mm
Bore Dia.
8.00mm
Taper Size
CAT40
Standards
ANSI, ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29212
- Zoro #
- G7662197
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Dimension Type
- Metric
- Bore Dia.
- 8.00mm
- Taper Size
- CAT40
- Nose Dia.
- 21.00mm
- Insert Size
- 0.1560"
- Fits Chest Size
- Maximum T.I.R. only 0.0001"
Details
- Item
- End Mill Holder and Adapter
- Projection
- 100.00mm
- Standards
- ANSI, ISO
- Finish - Machining
- TiN
- Features
- Maximum T.I.R. only 0.0001"
- Thread Pitch
- 0.50mm-1.50mm
- Material Grade - Machining
- DVK10
- Measurement System
- Metric
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Cutting Application
- Threading
- ANSI Code
- C5-C6
- Rake
- Positive
Description
End Mill Holder and Adapter, Taper Size CAT40, Bore Dia. 8.00mm, Projection 100.00mm, Nose Dia. 21.00mm, Measurement System Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.