Shop DELPHI
See all product information
Create Account
Fuel Injection Pressure Regulator, FP10049
Mfr # FP10049
Zoro # G7662269
product price:
$
73.15
/ea
Key Features
Material
Metal
Mounting Style
Bolt
Inlet Port Diameter
10.0 MM
Outlet Quantity
1
Inlet Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP10049
- Zoro #
- G7662269
- UPC #
- 689604113059
- Country of Origin
- United States
- Material
- Metal
- Mounting Style
- Bolt
- Outlet Quantity
- 1
- Inlet Quantity
- 1
- Outlet Type
- Push In
- Inlet Type
- Push In
- System Pressure
- 39
Description
Every company says it’s different. At Delphi Technologies, we don’t say it. We demonstrate it – every day – to our customers, employees, investors, suppliers and the places we call home. You’ll find it in our products, processes and people. You’ll see it in the way we solve problems, using a real-world lens that’s aimed at discovering unexpected, yet welcome, outcomes.