Shop LASCAR
See all product information
Create Account
Temperature Humidity Meter, Data Logging
- Mfr # EL-SIE2+
- Zoro # G7676978
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Interface
USB
Includes
Bracket
Temp. Range (F)
-0.4 Degrees to 131 Degrees F
Dew Point Range
40 to 100% RH
Relative Humidity Range
0% to 100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL-SIE2+
- Zoro #
- G7676978
- UPC #
- -
- Country of Origin
- China
Dimensions
- Battery Size
- AAA
Details
- Item
- Temperature Humidity Data Logger
- Interface
- USB
- Includes
- Bracket
- Temp. Range (F)
- -0.4 Degrees to 131 Degrees F
- Dew Point Range
- 40 to 100% RH
- Relative Humidity Range
- 0% to 100%
- Humidity Accuracy
- +/-1.5%
- Batteries Included
- Yes
- Minimum Relative Humidity Measured
- 0 %
- Maximum Relative Humidity Measured
- 100 %
- Number of Batteries Required
- 1
- Battery Chemistry
- Alkaline
- Minimum Operating Temperature Degrees F
- -0.4 Degrees F
- Battery Voltage
- 1.5V
- Power Source
- Battery
- Accuracy Degrees F
- +/-0.36 Degrees F
- Parameters Measured
- Temperature Degrees C, Temperature Degrees F
- Maximum Temperature Measured Degrees F
- 131 Degrees F
- Accuracy Degrees C
- +/-0.2 Degrees C
- Maximum Operating Temperature Degrees F
- 131 Degrees F
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Temperature Humidity Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Minimum Operating Temperature Degrees F -0.4 Degrees F, Maximum Operating Temperature Degrees F 131 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.