Shop BOWMAN DISPENSERS
See all product information
Create Account
Protection System Isolation Bundle
- Mfr # BD601-0023
- Zoro # G7679227
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Color
Maple/Transparent
Material
Hybrid
Depth
5.12 in
Height
26.63 in
Width
23.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BD601-0023
- Zoro #
- G7679227
- UPC #
- 674506007087
- Country of Origin
- United States
Dimensions
- Depth
- 5.12 in
- Height
- 26.63 in
- Width
- 23.38 in
Details
- Color
- Maple/Transparent
- Material
- Hybrid
Description
Protection System Isolation Bundle BOWMAN Protection System (PS016-0223) BOWMAN Clip-On Sign Holder (MP-047)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.