Shop BOWMAN DISPENSERS
See all product information
Create Account
Protection System Isolation Bundle
- Mfr # BD607-0012
- Zoro # G7679254
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Color
Quartz Beige
Material
Hybrid
Depth
7.05 in
Height
36.16 in
Width
16.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD607-0012
- Zoro #
- G7679254
- UPC #
- 674506007124
- Country of Origin
- United States
- Color
- Quartz Beige
- Material
- Hybrid
Dimensions
- Depth
- 7.05 in
- Height
- 36.16 in
- Width
- 16.63 in
Description
Protection System Isolation Bundle BOWMAN Protection System (LD-007) BOWMAN Hanger - Door - Standard (MB-600)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.