Shop YORK
See all product information
Create Account
Pressure Control, 0.40" WC
- Mfr # S1-024-36052-013
- Zoro # G7681640
product price:Â
$
51.29
/ea
Key Features
Fits Brand
York
Product Type
Single Pressure Control
Pressure Differential Max.
0.4 in wc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-024-36052-013
- Zoro #
- G7681640
- UPC #
- -
- Country of Origin
- Costa Rica
Details
- Item
- Single Pressure Control
- Fits Brand
- York
- Product Type
- Single Pressure Control
- Pressure Differential Max.
- 0.4 in wc
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Differential Max. 0.4 in wc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.