Shop DELTANA
See all product information
Create Account
Bumper, Steel, Silver, 1"H x 1"W
- Mfr # SDS375U15
- Zoro # G7689090
product price:Â
$
1.65
/ea
Sold in multiples of 5 for
$8.25
Key Features
Material
Steel
Color
Silver
Height
1 in
Width
1 in
Length
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDS375U15
- Zoro #
- G7689090
- UPC #
- 760923348404
- Country of Origin
- China
- Item
- Bumper
- Material
- Steel
- Color
- Silver
- Projection
- 3 3/4 in
- Mounting Style
- Surface
- Mounting Type
- Door Mount
- Finish
- Satin Nickel
- Hardware
- Included
- Door Opening Adjustment
- 85 Degrees to 125 Degrees
- Tip Material
- Rubber
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 3 3/4 in
- Base Dia.
- 1 in
- Length (Straight Wireway)
- 3 3/4 in
Description
Bumper, Mounting Type Door Mount, Finish Satin Nickel, Color Silver, Base Dia. 1 in, Projection 3 3/4 in, Length 3 3/4 in, Height 1 in, Width 1 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Surface, Material Steel, Tip Material Rubber, Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.