Flush Pull, Solid Brass, Silver
- Mfr # 653/00.26
- Zoro # G7690061
product price:Â
$
34.49
/ea
Key Features
Type
Sliding Door
Material
Solid Brass
Height
4"
Length
1/2"
Width
1-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653/00.26
- Zoro #
- G7690061
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Height
- 4"
- Length
- 1/2"
- Width
- 1-3/4"
- Length (In.)
- 1/2 in
- Height (In.)
- 4 in
- Width (In.)
- 1 3/4 in
Details
- Item
- Flush Pull
- Type
- Sliding Door
- Finish
- Polished chrome
- Material
- Solid Brass
- Color
- Silver
- For Use With
- Sliding Doors
- Mounting
- Flush
- Number of Wheels
- 0
- Mounting Type
- Flush
- Requires
- Door
- Hardware
- Included
- Construction
- Solid Brass
- Includes
- Hardware
Description
Flush Pull, Sliding Door, Solid Brass, Silver, Polished Chrome Finish, Length (In.) 1/2 in, Height (In.) 4 in, Width (In.) 1 3/4 in, Flush Mounting, Number of Wheels 0, Solid Brass, Hardware Included, Requires Door, For Use With Sliding Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.