Shop OMNIA
See all product information
Create Account
Flush Pull, Solid Brass, Gray
- Mfr # 653/00.15
- Zoro # G7690271
product price:Â
$
38.99
/ea
Key Features
Type
Sliding Door
Material
Solid Brass
Height
4"
Length
1/2"
Width
1-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 653/00.15
- Zoro #
- G7690271
- UPC #
- -
- Country of Origin
- Italy
- Item
- Flush Pull
- Type
- Sliding Door
- Finish
- Satin Nickel
- Material
- Solid Brass
- Color
- Gray
- For Use With
- Sliding Doors
- Includes
- Hardware
- Requires
- Door
- Mounting Type
- Flush
- Number of Wheels
- 0
- Hardware
- Included
- Construction
- Solid Brass
- Mounting
- Flush
Dimensions
- Height
- 4"
- Length
- 1/2"
- Width
- 1-3/4"
- Length (In.)
- 1/2 in
- Width (In.)
- 1 3/4 in
- Height (In.)
- 4 in
Description
Flush Pull, Sliding Door, Solid Brass, Gray, Satin Nickel Finish, Length (In.) 1/2 in, Height (In.) 4 in, Width (In.) 1 3/4 in, Flush Mounting, Number of Wheels 0, Solid Brass, Hardware Included, Requires Door, For Use With Sliding Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.