Shop STANDARD IGNITION
See all product information
Create Account
Wire Set, 27697
- Mfr # 27697
- Zoro # G7691662
product price:Â
$
56.99
/ea
Key Features
Color
Black
Diameter
7 mm
Assembled/Unassembled
Assembled
Fit Type
Direct Fit
Series
Standard Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27697
- Zoro #
- G7691662
- UPC #
- 91769648626
- Country of Origin
- Unknown
- Color
- Black
- Assembled/Unassembled
- Assembled
- Item
- Spark Plug Wire
- Fit Type
- Direct Fit
- Series
- Standard Pro
Dimensions
- Diameter
- 7 mm
Description
Wire Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.