Shop OATEY
See all product information
Create Account
Deckmaster, Flex-Flash, 5-9"
- Mfr # 14746
- Zoro # G7700817
product price:Â
$
88.49
/ea
Sold in multiples of 5 for $442.45
Key Features
Application
Pipe Vents
For Number of Pipes
1
Maximum Ambient Temperature
212 Degrees F
For Minimum Pipe Size
5 in
Base Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14746
- Zoro #
- G7700817
- UPC #
- 750405147465
- Country of Origin
- Mexico
Dimensions
- For Minimum Pipe Size
- 5 in
- Base Width
- 13 in
- Base Diameter
- 13 in
- For Maximum Pipe Size
- 9 in
Details
- Item
- 13"dia Plastic Roof Vent Pipe Boot
- Application
- Pipe Vents
- For Number of Pipes
- 1
- Maximum Ambient Temperature
- 212 Degrees F
- Base Shape
- Round
- Cap/Collar Material
- Plastic
- For Roof Angle
- 45 Degrees
- Product Type
- Universal Master Flash
- Base Material
- Plastic
- For Roof Type
- Pitched
- UV Protected
- Yes
- Top Opening
- Open
- Seal Material
- Silicone
Description
13 In.dia Plastic Roof Vent Pipe Boot, Base Shape Round, Base Material Plastic, Cap/Collar Material Plastic, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 9 in, For Minimum Pipe Size 5 in, Base Height Not Applicable, Base Width 13 in, Base Diameter 13 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched