Shop STANDARD IGNITION
See all product information
Create Account
Pigtail Assembl, Hp4735
- Mfr # HP4735
- Zoro # G7710352
product price:Â
$
15.99
/ea
Key Features
Connector Quantity
1
Length
1.25 in
Attachment Type
Push On
Number of Wires
4
Wire Size
12 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP4735
- Zoro #
- G7710352
- UPC #
- 25623378916
- Country of Origin
- Unknown
- Connector Quantity
- 1
- Attachment Type
- Push On
- Number of Wires
- 4
- Connection Material
- Plastic
- Connector Shape
- Round
Dimensions
- Length
- 1.25 in
- Wire Size
- 12 ga
Description
Pigtail Assembl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.