Deckmaster, Flex-Flash, 1-3/4-3"
- Mfr # 14742
- Zoro # G7712297
product price:Â
$
47.79
/ea
Sold in multiples of 10 for
$477.90
Key Features
Application
Pipe Vents
Base Shape
Round
For Roof Type
Pitched
For Number of Pipes
1
For Minimum Pipe Size
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14742
- Zoro #
- G7712297
- UPC #
- 750405147427
- Country of Origin
- Mexico
- Item
- 6 1/4"dia Plastic Roof Vent Pipe Boot
- Application
- Pipe Vents
- Base Shape
- Round
- For Roof Type
- Pitched
- For Number of Pipes
- 1
- Seal Material
- Silicone
- UV Protected
- Yes
- Top Opening
- Open
- For Roof Angle
- 45 Degrees
- Product Type
- Universal Master Flash
- Base Material
- Plastic
- Cap/Collar Material
- Plastic
- Maximum Ambient Temperature
- 212 Degrees F
Dimensions
- For Minimum Pipe Size
- 1 3/4 in
- Base Width
- 6 1/4 in
- Base Diameter
- 6 1/4 in
- For Maximum Pipe Size
- 3 in
Description
6 1/4 In.dia Plastic Roof Vent Pipe Boot, Base Shape Round, Base Material Plastic, Cap/Collar Material Plastic, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 3/4 in, Base Height Not Applicable, Base Width 6 1/4 in, Base Diameter 6 1/4 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.