Shop DURAC
See all product information
Create Account
Specific Gravity Precision Hydrometer
- Mfr # B61801-0900
- Zoro # G7712433
product price:Â
$
46.29
/ea
Key Features
Scale
specific gravity
Scale Divisions
0.0005
Range
1.120/1.190
Application
Specific Gravity
Material
Ballast, Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B61801-0900
- Zoro #
- G7712433
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 325 mm
- Overall Height
- 12 3/4 in
- Overall Width
- 12 3/4 in
- Fits Chest Size
- 0 to 150 Degrees F Thermometer
Details
- Item
- Specific Gravity Hydrometer
- Scale
- specific gravity
- Scale Divisions
- 0.0005
- Range
- 1.120/1.190
- Application
- Specific Gravity
- Material
- Ballast, Glass
- Standards
- NIST
- Temp. Range
- 60 Degrees to 60 Degrees F
- Accuracy
- +/-0.001
- Hydrometer Solution Temp.
- 60 Degrees F (15 Degrees C)
- Features
- 0 to 150 Degrees F Thermometer
- Product Type
- Specific Gravity Hydrometer
- Scale Type
- Specific Gravity Combined Form
- Sample Temperature - Minimum
- 60 Degrees F
- Calibration Solution Temperature
- 60 Degrees F
- Sample Temperature - Maximum
- 60 Degrees F
- Shell Material
- Ballast, Glass
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.120/1.190, Length 325mm , Application Specific Gravity, Standards Nist
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.