Shop ACME UNITED
See all product information
Create Account
Scissors, Kleencut, 7"
- Mfr # 19017
- Zoro # G7712649
product price:Â
$
8.89
/ea
Key Features
Overall Length
7"
Color
Black
Blade Material
Stainless Steel
Handle Material
Plastic
Tip Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19017
- Zoro #
- G7712649
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 7"
- Length
- Cut: 3.31"
Details
- Color
- Black
- Blade Material
- Stainless Steel
- Handle Material
- Plastic
- Tip Shape
- Straight
- Cutting Edge
- Straight Tip
- Item
- Scissors
- Features
- Lightweight, Precision Ground For Smooth Cutting
- Primary Application
- Home, Office or School
- Handle Color
- Black
Description
Scissors,Kleencut,7 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.