Traditional Round 12" Rainhead With Kata
- Mfr # K-13694-SN
- Zoro # G7717584
product price:Â
$
1,148.85
/ea
Free Shipping & Returns
Key Features
Features
Single-function rain showerhead,Withstands mineral buildup,Optimized sprayface
Flow Rate
2.5 gpm
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, CSA B125.1
Face Dia.
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-13694-SN
- Zoro #
- G7717584
- UPC #
- 650531963536
- Country of Origin
- China
Dimensions
- Face Dia.
- 12"
Details
- Item
- Shower Head
- Features
- Single-function rain showerhead,Withstands mineral buildup,Optimized sprayface
- Flow Rate
- 2.5 gpm
- Finish
- Vibrant Polished Nickel
- Connection
- 1/2"-14 NPT
- Standards
- ASME A112.18.1, CSA B125.1
- Material
- Brass
Description
Traditional Round 12 In. Rainhead With Kata
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.