Shop EASTERN METAL SIGNS AND SAFETY
See all product information
Create Account
Paddle
- Mfr # VA-WZ-1865-DG
- Zoro # G7724218
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Color
Red/Orange
Includes
Does not include pole or C cell batteries, Paddle with flashing LED
Height
18 in
Standards
MUTCD
Weight
2.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VA-WZ-1865-DG
- Zoro #
- G7724218
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Overall Height
- 90 in
- Sign Width
- 18 in
- Handle Length
- 72 in
- Battery Size
- C
- Sign Height
- 18 in
Description
Paddle Sign, Legend Stop/Slow, Reflective Grade Diamond, Includes Lights Yes, Handle Length 72 in, Meets MUTCD Requirements Yes, Overall Height 90 in, Sign Color Orange/Red, Number of Sides with a Legend 2, Sign Height 18 in, Sign Material Plastic, Sign Width 18 in, Battery Size C, Handle Material Plastic, Includes Batteries No, Light Operation On/Off Switch, Turn On When Raised and Off When Lowered, Light Type LED, Maximum Run Time - Flashing Light 65 hr, Standards MUTCD, Weight 2.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.