Shop ROTHENBERGER

Threading Machine Die Head

  • Mfr # 00222
  • Zoro # G7744798

product price: 
$
694.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPSM, NPT, UNC, UNF
Thread Direction
Right Hand Thread
Pipe Thread Type
Universal
Oil Through Head
Oil Through Head
For Nominal Pipe Size
1/8 in to 2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00222
Zoro #
G7744798
UPC #
767676911206
Country of Origin
United States

Dimensions

For Nominal Pipe Size
1/8 in to 2 in
Minimum Bolt Size
1/4 in
Maximum Compatible Pipe Size
2 in
Maximum Bolt Size
2 1/4 in
Minimum Compatible Pipe Size
1/8 in
For Pipe Size - Minimum
1/8 in
For Pipe Size - Maximum
2 in

Details

Item
Threading Machine Die Head
Thread Type
NPSM, NPT, UNC, UNF
Thread Direction
Right Hand Thread
Pipe Thread Type
Universal
Oil Through Head
Oil Through Head
For Use With Pipe Threader Series
Collins 22A
Pipe Threading - Item
Threading Machine Die Head
Die Head Opening Type
Semi-Automatic Die Head
Pipe Threading Product Grouping
Pipe Threading Die Heads
For Use With
Collins 22A Machines
Head Opening Type
Quick Opening
Compatible Dies
00023, 00024, 00025, 00026, 00027, 00028, 00050, 00051, 00052, 00053, 00054
Application
Bolt, Pipe
Through-the-Head Oiling
Yes
Compatible Thread Direction
Right Hand
Die Head Type
Uniquad
Compatible Threader Series
Collins
Compatible Threader Type
Threading Machine
Compatible Mfr. Model No.
00579
Compatible Threader Mfr. Model No.
00579
Compatible Threader Manufacturer Part Number
00579
Compatible Manufacturer Part Number
00579

Description

Threading Machine Die Head, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Head Opening Type Quick Opening, Thread Type NPSM, NPT, UNC, UNF, Compatible Thread Direction Right Hand, Compatible Dies 00023, 00024, 00025, 00026, 00027, 00028, 00050, 00051, 00052, 00053, 00054, Compatible Threader Type Threading Machine, Compatible Threader Series Collins, Compatible Mfr. Model No. 00579, Through-the-Head Oiling Yes, Application Bolt, Pipe, Die Head Type Uniquad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.