Reamer
- Mfr # 01894
- Zoro # G7745784
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
For Use With
Collins Threading Machines
Application
Pipe
Pipe Threading Accessory Grouping
Deburring
For Nominal Pipe Size
1/8 in to 2 in
Includes
Five Blade Cone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01894
- Zoro #
- G7745784
- UPC #
- 767676018943
- Country of Origin
- United States
Dimensions
- For Nominal Pipe Size
- 1/8 in to 2 in
- Minimum Compatible Pipe Size
- 1/8 in
- Maximum Compatible Pipe Size
- 2 in
Details
- Item
- Reamer
- For Use With
- Collins Threading Machines
- Application
- Pipe
- Pipe Threading Accessory Grouping
- Deburring
- Includes
- Five Blade Cone
- Pipe Threading Product Grouping
- Pipe Threading Accessories
- Pipe Threading Accessories - Item
- Reamer
- Number of Pieces
- 5
- Compatible Threader Series
- Rhino
- Product Type
- Reamer
- Compatible Product Type
- Collins Threading Machines
Description
Reamer, Compatible Threader Series Rhino, Product Type Reamer, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, For Use With Collins Threading Machines, Includes Five Blade Cone, Number of Pieces 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.