Link Drain
- Mfr # K-1035564
- Zoro # G7747519
product price:Â
$
2.79
/ea
Sold in multiples of 4 for
$11.16
Key Features
Color - Drains
Chrome
Material of Construction
Stainless Steel
Length (In.)
12 in
Height (In.)
12 in
Material of Construction - Drains
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-1035564
- Zoro #
- G7747519
- UPC #
- 650531226679
- Country of Origin
- China
Dimensions
- Length (In.)
- 12 in
- Height (In.)
- 12 in
- Overall Height
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
- Height
- 12 in
Description
Link Drain, Product Type Link Drain, Includes Screw to Hold Rod, Overall Length 12 in, Material Stainless Steel, Color Silver, Overall Height 12 in, Compatible Series Pop-Up Drain Linkage, Ligature Resistant No, Connection Type Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.