Shop GROHE
See all product information
Create Account
Grohe 40794001 Essentials 24" Grab Bar
- Mfr # 40794001
- Zoro # G7750423
product price:Â
$
96.75
/ea
Key Features
Material
Metal
Color/Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40794001
- Zoro #
- G7750423
- UPC #
- 4005176327605
- Country of Origin
- China
- Material
- Metal
- Item
- Essentials Grip Bar 600 mm Chrome
- Color/Finish
- Chrome
Description
Essentials Grip Bar 600 mm Chrome
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.