Shop GROHE
Create Account
Grohe 40793001 Essentials 18" Grab Bar
- Mfr # 40793001
- Zoro # G7751175
product price:Â
$
55.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40793001
- Zoro #
- G7751175
- UPC #
- 4005176327599
- Country of Origin
- China
- Item
- Essentials Grip Bar 450 mm Chrome
Description
Essentials Grip Bar 450 mm Chrome
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.