Shop AUBURN MANUFACTURING
See all product information
Create Account
Ignitor
- Mfr # E5-I-3
- Zoro # G7761349
product price:Â
$
79.45
/ea
Key Features
Fits Brand
Auburn Manufacturing
Product Type
Oil Burner Ignitor
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E5-I-3
- Zoro #
- G7761349
- UPC #
- -
- Country of Origin
- United States
- Item
- Oil Burner Ignitor
- Fits Brand
- Auburn Manufacturing
- Product Type
- Oil Burner Ignitor
Dimensions
- Overall Height
- 4 in
Description
Product Type Oil Burner Ignitor, Overall Height 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.