Contact
- Mfr # 3RH1921-1CA10
- Zoro # G7762785
product price:Â
$
13.29
/ea
Key Features
Fits Brand
Furnas Siemens
Product Type
Auxiliary Switch
Overall Height
2 3/16 in
Compatible Brand
Siemens
Compatible Product Type
Contactors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3RH1921-1CA10
- Zoro #
- G7762785
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Auxiliary Switch
- Fits Brand
- Furnas Siemens
- Product Type
- Auxiliary Switch
- Compatible Brand
- Siemens
- Compatible Product Type
- Contactors
- Compatible Manufacturer Model Number
- 3RT1
- Number of Poles
- 1
- Switch Action
- Normally Open
Dimensions
- Overall Height
- 2 3/16 in
- Overall Length
- 4 1/2 in
- Overall Width
- 1 7/8 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Contact, Fits Brand Furnas Siemens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.