Shop MAMAC

Humidity Sensor

  • Mfr # HU-225-2-MA
  • Zoro # G7763738

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
MAMAC
Standards
RoHS
Application
Humidifiers
Manufacturers Warranty Length
5 yr
Features
Proprietary Hydrophobic and Oleophobic EPTFE Filter to Protect the Sensing Element from Condensation Fog Salt Air Pollutants and Other Contaminants
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HU-225-2-MA
Zoro #
G7763738
UPC #
-
Country of Origin
United States
Item
Humidity Sensor
Fits Brand
MAMAC
Standards
RoHS
Application
Humidifiers
Features
Proprietary Hydrophobic and Oleophobic EPTFE Filter to Protect the Sensing Element from Condensation Fog Salt Air Pollutants and Other Contaminants
Product Type
Temperature and Humidity Sensor
Humidity Accuracy
+/-2% or +/-3% RH
Maximum Operating Temperature
130 Degrees F
Wall Plate Style
Flush
Relative Humidity Accuracy
+/-3% of Full Scale
Minimum Operating Temperature
-30 Degrees F
Compensated Temperature Range
-30 Degrees to 130 Degrees F
Series
HU-225
Power Source
12 to 40V DC/12 to 35V AC
Loop Resistance
100 or 1000 ohms
NIST Traceable Certificate
NIST Traceable Certified
Hysteresis
+/-1%
Relative Humidity Range
0 to 100%
Weight
0.5 lb
Sensing Element Type
All-Polymer
Housing Type
Flush Mount
RH Sensor
Capacitive
Power Type
Electrical
Power Required
12 to 40V DC or 12 to 35V AC
Electrical Connection Type
Hardwired
Output
0 to 5VDC/0 to 10VDC, 4 to 20mA
Interface Type
Switch
Power Source - TS Only
12 to 40V DC/12 to 35V AC
Power Source - old
12 to 40V DC/12 to 35V AC

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
1 in
Overall Height
2 3/4 in
Overall Depth
4 1/2 in
Fits Chest Size
Proprietary Hydrophobic and Oleophobic EPTFE Filter to Protect the Sensing Element from Condensation Fog Salt Air Pollutants and Other Contaminants

Description

Humidity Sensor, Sensing Element Type All-Polymer, Mounting Location Wall Mount, Output 0 to 5VDC/0 to 10VDC, 4 to 20mA, Electrical Connection Type Hardwired, Loop Resistance 100 or 1000 ohms, Relative Humidity Accuracy +/-3 Percent of Full Scale, Overall Width 1 in, Overall Height 2 3/4 in, Relative Humidity Range 0 to 100 Percent, Hysteresis +/-1 Percent, Product Type Temperature and Humidity Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.