Micrometer, Screw Thread
- Mfr # 126-904
- Zoro # G7764379
product price:Â
$
1,408.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Range
3 to 4"
Features
IP65 Water/Dust Protection, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Conical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126-904
- Zoro #
- G7764379
- UPC #
- 603908030331
- Country of Origin
- Japan
- Item
- Screw Thread Micrometer
- Resolution
- 0.001"
- Range
- 3 to 4"
- Features
- IP65 Water/Dust Protection, Ratchet Stop for Constant Force
- Includes
- (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle
- Conical
- Anvil
- V-Shaped
- Thimble
- Ratchet
Description
Micrometer,Screw Thread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.