Micrometer, Inside, 625
- Mfr # 133-165
- Zoro # G7764753
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Features
Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head
Includes
(1) Locking Clamp, (1) Key Wrench, (1) Wooden Case
Lock Nut Type
Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 133-165
- Zoro #
- G7764753
- UPC #
- 603908034360
- Country of Origin
- Japan
Details
- Item
- Tubular Inside Micrometer
- Resolution
- 0.001"/0.01mm
- Range
- 600 to 625mm
- Features
- Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head
- Includes
- (1) Locking Clamp, (1) Key Wrench, (1) Wooden Case
- Lock Nut Type
- Clamp
Description
Micrometer,Inside,625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.