Shop MITUTOYO
See all product information
Create Account
Micrometer, Inside, Head/.001"
- Mfr # 137-012
- Zoro # G7765018
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Range
2 to 2.5"
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Fitted Plastic Case
IP Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 137-012
- Zoro #
- G7765018
- UPC #
- 603908391364
- Country of Origin
- Japan
Details
- Item
- Tubular Inside Micrometer Head
- Resolution
- 0.001"/0.01mm
- Range
- 2 to 2.5"
- Features
- Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
- Includes
- (1) Fitted Plastic Case
- IP Rating
- Not Rated
Description
Micrometer,Inside,Head/.001 In., IP Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.