Head
- Mfr # 139-002
- Zoro # G7765298
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Features
Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head
Includes
(1) Fitted Wooden Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 139-002
- Zoro #
- G7765298
- UPC #
- 603908038863
- Country of Origin
- Japan
Details
- Item
- Tubular Inside Micrometer Head
- Resolution
- 0.001"/0.01mm
- Range
- 4 to 5"
- Features
- Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head
- Includes
- (1) Fitted Wooden Case
Description
Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.