Micrometer, Inside, Head/.001"
- Mfr # 141-026
- Zoro # G7765383
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Range
2 to 2-1/2"
Features
Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
Includes
(1) Fitted Plastic Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141-026
- Zoro #
- G7765383
- UPC #
- 603908326465
- Country of Origin
- Japan
- Item
- Inside Micrometer Head
- Resolution
- 0.001"/0.01mm
- Range
- 2 to 2-1/2"
- Features
- Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
- Includes
- (1) Fitted Plastic Case
Description
Micrometer,Inside,Head/.001 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.